Beli twister wire di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Wire Twister Plier (Perkakas Kemudi Motor)
    Mulai

    Rp1.099.900

    Daytona Wire Twister Plier (Perkakas Kemudi Motor)
    atribut:
    • Overall Length: 215mm
    • Compatible Wire Size: 0.3-0.7φ mm
  2. Snap-on Non-reversible Wire Twister/ Cutters (Tang Potong Kabel)
    Mulai

    Rp7.199.900

    Snap-on Non-reversible Wire Twister/ Cutters (Tang Potong Kabel)
    atribut:
    • Wire Capacity (inch): 0.06
    • Overall Length (inch): 10-1/2
    • Country of Origin: USA
    • Wire Retainer: No
    • Description (Chart): Wide range of applications
  3. PROTO Safety Wire Twister Reversible Pliers (Tang Pemutar Kawat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.399.900

    PROTO Safety Wire Twister Reversible Pliers (Tang Pemutar Kawat)
    atribut:
    • Overall Length (inch): 11
    • Weight (lbs): 0.88
  4. PROTO Wire Twister Plier
    Mulai

    Rp3.099.900

    PROTO Wire Twister Plier
    Deskripsi:
    Safety wire twist pliers feature cutting edges to cut wire, a locking grip to hold wire while twisting, and a spring-return spiral mechanism that twists and tightens wire in the plier grips. Safety wire is often used to secure fasteners in aviation and other applications where vibration may cause fasteners to back out.
    atribut:
    • Plier Type: Wire-Twisting Pliers
    • Jaw Texture: Serrated
    • Grip Style: Plain
    • Plier Material: Steel
    • Rotation: CW or CCW
    • Knob Return: Automatic
    • Application: Applications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire
    • Features: Reversible Safety Wire Pliers Provide Right and Left Twist Capability
    • Finish: Black Oxide
    • For Maximum Wire Diameter (inch): 0.41
    • For Minimum Wire Diameter (inch): 0.2
    • Overall Length (inch): 8 3/4
    • Series: PROTO
    • Standards: SAE Aerospace Standard AS 567
    • Tether Ready: Yes
  5. Blue Point Right Hand Wire Twister/Cutter
    Mulai

    Rp5.299.900

    Blue Point Right Hand Wire Twister/Cutter
    atribut:
    • Overall Length (inch): 10-1/2
    • Country of Origin: USA
    • Wire Capacity (inch): 0.06
    • Wire Retainer: No
  6. WILLIAMS Wire Twister
    61%
    Mulai

    Rp2.399.900

    WILLIAMS Wire Twister
    Deskripsi:
    -The saw blades of the diamond shaped flat-top jaw firmly hold the wire and it is possible to perform work in a stable condition.-Since it has the automatic return mechanism, increases work speed and reduces the fatigue of workers.
    atribut:
    • Cutting Performance(Stainless Steel): 0.41mm
  7. Kennedy Safety Wire Twisting Pliers
    Mulai

    Rp1.199.900

    Kennedy Safety Wire Twisting Pliers
    Deskripsi:
    Manufactured from chrome vanadium steel with ground and polished head. Cross knurled jaws with wire cutter. Used for safety-wiring critical fasteners and electrical connectors.
    atribut:
    • Return Type: Manual
    • Jaw Material: Chrome Vanadium Steel
    • Jaw Style: Serrated
    • Nose Shape: Tapered
  8. Kstrong Tali Jangkar Cross Arm (Selempang Jangkar)
    Mulai

    Rp559.900

    Kstrong Tali Jangkar Cross Arm (Selempang Jangkar)
    atribut:
    • Webbing Width (mm): 44
    • Material: Webbing : Polyester; Stitching Thread : High-tenacity Polyester; D-Ring : Alloy Steel
    • Minimum Break Strength (MBS) (kN): Webbing : 25, D-ring : 23
    • Certification: EN 795:2012 Type B, AS/NZS 5532:2013
  9. Mennekes Plug Head Industrial IP54 AM-TOP (Steker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Mennekes Plug Head Industrial IP54 AM-TOP (Steker)
    Deskripsi:
    Plug AM-TOP > 16 A-32A : Screw terminals> Single part bodyPlug Power TOP Xtra> 63A : Highly heat resistant contact carrier, frame terminals> Frame Terminals> Nickel Plated Contacs
    atribut:
    • Protection Type: IP54
    • Frequency (Hz): 50-60
  10. monotaro Storage Bin Plastic
    Mulai

    Rp34.900

    monotaro Storage Bin Plastic
    Deskripsi:
    Produk ini juga sering disebut dengan Part Case Plastic
    atribut:
    • Material: Polypropylene
  11. PROTO Safety Wire Twister Plier (Tang Pemutar Kawat)
    Mulai

    Rp2.899.900

    PROTO Safety Wire Twister Plier (Tang Pemutar Kawat)
    Deskripsi:
    Pliers have heat-treated cutting edges for cutting tough stainless steel safety wire. The flat top diamond serrations on jaws hold wire securely and resist nicking, while its diagonal nose allows access into tight work areas. An automatic spring return feature speeds operation and reduces fatigue.
    atribut:
    • Plier Type: Wire-Twisting Pliers
    • Jaw Texture: Serrated
    • Grip Style: Plain
    • Plier Material: Steel
    • Rotation: CW or CCW
    • Knob Return: Automatic
    • Application: Applications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire
    • Features: Reversible Safety Wire Pliers Provide Right and Left Twist Capability
    • Finish: Black Oxide
    • For Minimum Wire Diameter (inch): 0.2
    • Series: PROTO
    • Standards: SAE Aerospace Standard AS 567
  12. Mennekes Stop Kontak Industri Wall Mounted IP44 with Cover (Power Outlet)
    Mulai

    Rp299.900

    Mennekes Stop Kontak Industri Wall Mounted IP44 with Cover (Power Outlet)
    Deskripsi:
    > Industrial plug and sockets > Screw terminals> 16 A - 32 A : external fixing> 63 A : internal fixing, enclosure base can be turned 180 Degrees
  13. FACOM Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp169.900

  14. Snap-on Combination Wrench Flank Drive Inch (Kunci Ring Pas)
    Mulai

    Rp969.900

  15. KYOTO TOOL (KTC) Wire Twister
    Mulai

    Rp1.799.900

    KYOTO TOOL (KTC) Wire Twister
    Deskripsi:
    Wire lock work of bolt, nut and fastener.
  16. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp36.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  17. TEKIRO DR. Hand Socket 3/8inch 6pt (Mata Sock)
    Mulai

    Rp15.900

    TEKIRO DR. Hand Socket 3/8inch 6pt (Mata Sock)
    Deskripsi:
    TEKIRO 3/8 INCH KUNCI SOCK 6 PT 10 MMTEKIRO 3/8 INCH KUNCI SOCK 6 PT 10 MM merupakan suatun alat perkakas yang digunakan untuk membuka dan mengencangkan baut atau mur dengan bantuan hanldeHeat treated ChromeVanadium steel, Drop forged for extra strength, Silver matt finishingMaterial : Chrome VanadiumItem code : SC-SC0352
    atribut:
    • Dimension 3 (mm): 10
Daftar Harga twister wire Terbaru October 2026
Daytona Wire Twister Plier (Perkakas Kemudi Motor)Rp1.099.900
Snap-on Non-reversible Wire Twister/ Cutters (Tang Potong Kabel)Rp7.199.900
Lippro Wire Twisting PliersRp489.900
PROTO Safety Wire Twister Reversible Pliers (Tang Pemutar Kawat)Rp4.399.900
PROTO Wire Twister PlierRp3.099.900
Blue Point Right Hand Wire Twister/CutterRp5.299.900
WILLIAMS Wire TwisterRp2.399.900
Kennedy Safety Wire Twisting PliersRp1.199.900
Kstrong Tali Jangkar Cross Arm (Selempang Jangkar)Rp559.900
Mennekes Plug Head Industrial IP54 AM-TOP (Steker)Rp209.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)